Salisbury ILPG10A/11-11.5 Electrical Glove Protectors, Pull Strap, Size 11 - 11-1/2 | Graybar Store
Salisbury - Electrical Glove Protectors, Pull Strap, Size 11 - 11-1/2 - ILPG10A/11-11.5
+ / - Hover over image to Zoom
Other Views

    Electrical Glove Protectors, Pull Strap, Size 11 - 11-1/2

    Manufacturer: Salisbury
    Manufacturer #: ILPG10A/11-11.5
    SKU: 25429604
    $40.27
    Checking Pricing
         
    Glove Material Type:Goatskin
    Glove Type:Leather Glove Protector
    Color:Cream
    Size:11-11.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # ILPG10A/11-11.5
    • Color Cream
    • Size 11-11.5
    • Application Leather Glove Protector
    • Glove Material Type Goatskin
    • Glove Type Leather Glove Protector
    Product Overview:
    Cream Imported Goat Skin 10 inch straight rubber insulating glove protector size 11-11.5 with pull strap.
    • Provide excellent protection for rubber insulating gloves.
    • Green leather on the palm side and orange vinyl on the back.
    • Meet ASTM F696 standards.
    • Length 10 inch