Salisbury by Honeywell - Lineman Gloves, Class 0, Rubber, Size 10 - E011B/10
+ / - Hover over image to Zoom
Other Views

Lineman Gloves, Class 0, Rubber, Size 10

Manufacturer: Salisbury by Honeywell
Manufacturer #: E011B/10
SKU: 98415423
$72.28
Checking Pricing
     
Glove Material Type:Type I Natural Rubber
Size:10
Color:Black
Glove Type:Rubber Insulating Glove
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Salisbury by Honeywell
  • Manufacturer # E011B/10
  • Color Black
  • Size 10
  • Application Hand Shock Protection
  • Glove Material Type Type I Natural Rubber
  • Glove Type Rubber Insulating Glove
Product Overview:
CLASS 0 black 11 inch rubber gloves size 10.
  • Made with Type l Natural rubber.
  • Gloves are extremely flexible to make working with small parts easy.
  • The gloves meet or exceed ASTM D120 and IEC EN60903
  • Proof test voltage AC/DC-5,000/20,000
  • Max use voltage AC/DC (when worn with leather protectors) 1,000/1,500
  • Color blue