Salisbury by Honeywell - Size 10 Blue Class 0 Glove Kit - GK011BL/9
+ / - Hover over image to Zoom
Other Views

Size 10 Blue Class 0 Glove Kit

Manufacturer: Salisbury by Honeywell
Manufacturer #: GK011BL/9
SKU: 25194139
Checking Pricing
     
Glove Material Type:Rubber
Size:10
Color:Blue
Glove Type:Insulating Glove Ki
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Salisbury by Honeywell
  • Manufacturer # GK011BL/9
  • Color Blue
  • Size 10
  • Application Hand Shock Protection
  • Glove Material Type Rubber
  • Glove Type Insulating Glove Ki
Product Overview:
Low Volt 1000 Vac Class 0 Epdm blue 11 inch rubber straight lineman glove kit size 10.