Minerallac 1SB Size 1 Stainless Steel Conduit Hanger With Bolt and Nut (USA) | Graybar Store
Minerallac - Size 1 Stainless Steel Conduit Hanger With Bolt and Nut (USA) - 1SB
+ / - Hover over image to Zoom
Other Views

    Size 1 Stainless Steel Conduit Hanger With Bolt and Nut (USA)

    Manufacturer: Minerallac
    Manufacturer #: 1SB
    SKU: 94031837
    $4.01
    Checking Pricing
         
    Trade Size:3/4 in.
    Use With:Rigid/IMC/EMT Conduit
    Size:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # 1SB
    • Size 1
    • Materials Stainless Steel
    • Trade Size 3/4 in.
    • Use With Rigid/IMC/EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Size 1 stainless steel conduit hanger with bolt for 3/4 in. rigid/IMC/EMT conduit. Made in the USA.
    • These Top-Quality Hangers Are Easily and Quickly Installed, Making it Possible to Run Open Wiring, Conduit and Cable at a Greater Speed and With More Compact Arrangement
    • When Used Along With Split Porcelain Bushings, Voltages of 550 or More Can be Accommodated