Square D (Schneider Electric) B32.0 Size 1 Magnetic Starter Thermal Unit | Graybar Store
Square D (Schneider Electric) - Size 1 Magnetic Starter Thermal Unit - B32.0
+ / - Hover over image to Zoom
Other Views

    Size 1 Magnetic Starter Thermal Unit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: B32.0
    SKU: 88251105
    $39.26
    Checking Pricing
         
    Full Load Amps:16.00 to 17.50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # B32.0
    • Class Rating 20 Standard Trip
    • Full Load Amps 16.00 to 17.50
    • NEMA Size 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Size 1 thermal unit, 16.00 to 17.50A full load for use on magnetic starters.
    • Standard trip
    • Plug-in mounting