Thomas and Betts 6H1 TB Size 1 Galvanized Steel Conduit Hanger With Bolt and Built In Nut For 3/4 in. Rigid/EMT Conduit | Graybar Store
Thomas and Betts - Size 1 Galvanized Steel Conduit Hanger With Bolt and Built In Nut For 3/4 in. Rigid/EMT Conduit - 6H1 TB
+ / - Hover over image to Zoom
Other Views

    Size 1 Galvanized Steel Conduit Hanger With Bolt and Built In Nut For 3/4 in. Rigid/EMT Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: 6H1 TB
    SKU: 91016209
    $1.70
    Checking Pricing
         
    Size:1
    Trade Size:3/4 in.
    Use With:Rigid/IMC/EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 6H1 TB
    • Size 1
    • Materials Steel
    • Trade Size 3/4 in.
    Product Overview:
    Size 1 galvanized steel conduit hanger with bolt and built in nut for 3/4 in. rigid/EMT conduit. Max. load 400 lb.
    Steel City conduit hanger can be used for either vertical or horizontal installation and installs easily with a screwdriver. Built-in nut means there are less parts to handle or drop.