Minerallac K1B Size 1 Conduit Hanger With Bolt (Keyholed No Nut Required) | Graybar Store
Minerallac - Size 1 Conduit Hanger With Bolt (Keyholed No Nut Required) - K1B
+ / - Hover over image to Zoom
Other Views

    Size 1 Conduit Hanger With Bolt (Keyholed No Nut Required)

    Manufacturer: Minerallac
    Manufacturer #: K1B
    SKU: 93164328
    $0.49
    Checking Pricing
         
    Trade Size:3/4 in.
    Use With:Rigid/IMC/EMT Conduit
    Size:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # K1B
    • Size 1
    • Materials Pregalvanized Steel
    • Trade Size 3/4 in.
    • Use With Rigid/IMC/EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Size 1 pre galvanized steel conduit hanger with bolt for 3/4 in. rigid/IMC/EMT conduit. Keyholed, no nut required.
    • Keyholed - No Nut Required