Raco 2053 Size 1 Conduit Hanger With Bolt and Nut For 3/4 in. Rigid/IMC/EMT | Graybar Store
Raco - Size 1 Conduit Hanger With Bolt and Nut For 3/4 in. Rigid/IMC/EMT - 2053
+ / - Hover over image to Zoom
Other Views

    Size 1 Conduit Hanger With Bolt and Nut For 3/4 in. Rigid/IMC/EMT

    Manufacturer: Raco
    Manufacturer #: 2053
    SKU: 88217761
    $2.05
    Checking Pricing
         
    Trade Size:3/4 in.
    Use With:Rigid/IMC/EMT Conduit
    Size:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2053
    • Size 1
    • Materials Pregalvanized Steel
    • Trade Size 3/4 in.
    • Use With Rigid/IMC/EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Size 1 pre galvanized steel conduit hanger with bolt and nut for 3/4 in. rigid/IMC/EMT conduit.
    • Furnished With Nut and Bolt to Speed Installation
    • Pre-Galvanized Finish Provides Corrosion Protection