Bridgeport Fittings 2110 Zinc Plated Steel Conduit Hanger With Bolt, Size 1, For 3/4 Rigid or EMT Conduit | Graybar Store
Bridgeport Fittings - Zinc Plated Steel Conduit Hanger With Bolt, Size 1, For 3/4 Rigid or EMT Conduit - 2110
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Steel Conduit Hanger With Bolt, Size 1, For 3/4 Rigid or EMT Conduit

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 2110
    SKU: 88031449
    $0.89
    Checking Pricing
         
    Trade Size:3/4 in.
    Use With:Rigid/IMC/EMT Conduit
    Size:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 2110
    • Size 1
    • Materials Zinc Electroplated Steel
    • Trade Size 3/4 in.
    • Use With Rigid/IMC/EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Size 1 zinc electroplated steel conduit hanger with bolt for 3/4 in. rigid/IMC/EMT conduit.
    Bridgeport conduit hanger with bolt is used to secure EMT or rigid conduit to threaded rod, insulator supports or directly to mounting surface.