Square D (Schneider Electric) B22.0 Size 1/0 and 00 Magnetic Starter Thermal Unit | Graybar Store
Square D (Schneider Electric) - Size 1/0 and 00 Magnetic Starter Thermal Unit - B22.0
+ / - Hover over image to Zoom
Other Views

    Size 1/0 and 00 Magnetic Starter Thermal Unit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: B22.0
    SKU: 88251099
    $39.26
    Checking Pricing
         
    Full Load Amps:11.40 to 11.70
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # B22.0
    • Class Rating 20 Standard Trip
    • Full Load Amps 11.40 to 11.70
    • NEMA Size 1/0 and 00
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Size 1/0 and 00 thermal unit, 11.40 to 11.70A full load for use on magnetic starters.
    • Plug-in mounting