Thomas and Betts 6H0 TB Size 0 Galvanized Steel Conduit Hanger With Bolt and Built In Nut For 3/8 or 1/2 in. Rigid and 1/2 in. EMT Conduit | Graybar Store
Thomas and Betts - Size 0 Galvanized Steel Conduit Hanger With Bolt and Built In Nut For 3/8 or 1/2 in. Rigid and 1/2 in. EMT Conduit - 6H0 TB
+ / - Hover over image to Zoom
Other Views

    Size 0 Galvanized Steel Conduit Hanger With Bolt and Built In Nut For 3/8 or 1/2 in. Rigid and 1/2 in. EMT Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: 6H0 TB
    SKU: 91016208
    $0.92
    Checking Pricing
         
    Size:0
    Trade Size:3/8 to 1/2 in. Rigid/IMC; 1/2 in. EMT
    Use With:Rigid/IMC/EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 6H0 TB
    • Size 0
    • Materials Steel
    • Trade Size 3/8 to 1/2 in. Rigid/IMC; 1/2 in. EMT
    Product Overview:
    Size 0 galvanized steel conduit hanger with bolt and built in nut for 3/8 or 1/2 in. rigid and 1/2 in. EMT conduit. Max. load 500 lb.
    Steel City conduit hanger can be used for either vertical or horizontal installation and installs easily with a screwdriver. Built-in nut means there are less parts to handle or drop.