B-Line (Eaton) BL1400 Size 0 Conduit Hanger With Retained Bolt | Graybar Store
B-Line (Eaton) - Size 0 Conduit Hanger With Retained Bolt - BL1400
+ / - Hover over image to Zoom
Other Views

    Size 0 Conduit Hanger With Retained Bolt

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BL1400
    SKU: 91001691
    $0.56
    Checking Pricing
         
    Trade Size:3/8 to 1/2 in. Rigid/IMC; 1/2 in. EMT
    Use With:Rigid/IMC/EMT Conduit
    Size:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BL1400
    • Size 0
    • Materials Zinc Plated Steel
    • Trade Size 3/8 to 1/2 in. Rigid/IMC; 1/2 in. EMT
    Product Overview:
    Size 0 zinc plated steel conduit hanger with retained bolt and thread impression for 3/8 to 1/2 in. rigid/IMC or 1/2 in. EMT conduit.
    • Static Load Capacity 400 lb.