Minerallac K0B Size 0 Conduit Hanger With Bolt (Keyholed No Nut Required) | Graybar Store
Minerallac - Size 0 Conduit Hanger With Bolt (Keyholed No Nut Required) - K0B
+ / - Hover over image to Zoom
Other Views

    Size 0 Conduit Hanger With Bolt (Keyholed No Nut Required)

    Manufacturer: Minerallac
    Manufacturer #: K0B
    SKU: 93164327
    $0.42
    Checking Pricing
         
    Trade Size:3/8 to 1/2 in. Rigid/IMC; 1/2 in. EMT
    Use With:Rigid/IMC/EMT Conduit
    Size:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # K0B
    • Size 0
    • Materials Pregalvanized Steel
    • Trade Size 3/8 to 1/2 in. Rigid/IMC; 1/2 in. EMT
    • Use With Rigid/IMC/EMT Conduit
    • Country of Origin US - USA
    Product Overview:
    Size 0 pre galvanized steel conduit hanger with bolt for 3/8 to 1/2 in. rigid/IMC or 1/2 in. EMT conduit. Keyholed, no nut required.
    • Keyholed - No Nut Required