Raco 2052 Size 0 Conduit Hanger With Bolt and Nut For 3/8 or 1/2 in. Rigid/IMC and 1/2 in. EMT | Graybar Store
Raco - Size 0 Conduit Hanger With Bolt and Nut For 3/8 or 1/2 in. Rigid/IMC and 1/2 in. EMT - 2052
+ / - Hover over image to Zoom
Other Views

    Size 0 Conduit Hanger With Bolt and Nut For 3/8 or 1/2 in. Rigid/IMC and 1/2 in. EMT

    Manufacturer: Raco
    Manufacturer #: 2052
    SKU: 88217760
    $1.90
    Checking Pricing
         
    Trade Size:3/8 to 1/2 in. Rigid/IMC; 1/2 in. EMT
    Use With:Rigid/IMC/EMT Conduit
    Size:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2052
    • Size 0
    • Materials Pregalvanized Steel
    • Trade Size 3/8 to 1/2 in. Rigid/IMC; 1/2 in. EMT
    • Use With Rigid/IMC/EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Size 0 pre galvanized steel conduit hanger with bolt and nut for 3/8 to 1/2 in. rigid/IMC or 1/2 in. EMT conduit.
    • Furnished With Nut and Bolt to Speed Installation
    • Pre-Galvanized Finish Provides Corrosion Protection