Minerallac 0 Size 0 Conduit Hanger (USA) | Graybar Store
Minerallac - Size 0 Conduit Hanger (USA) - 0
+ / - Hover over image to Zoom
Other Views

    Size 0 Conduit Hanger (USA)

    Manufacturer: Minerallac
    Manufacturer #: 0
    SKU: 88173287
    $0.36
    Checking Pricing
         
    Trade Size:3/8 to 1/2 in. Rigid/IMC; 1/2 in. EMT
    Use With:Rigid/IMC/EMT Conduit
    Size:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # 0
    • Size 0
    • Materials Zinc Plated Steel
    • Trade Size 3/8 to 1/2 in. Rigid/IMC; 1/2 in. EMT
    • Use With Rigid/IMC/EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Size 0 zinc plated steel conduit hanger for 3/8 to 1/2 in. rigid/IMC or 1/2 in. EMT conduit. Made in the USA.