Square D (Schneider Electric) B10.2 Thermal Unit, 20 Standard Trip, NEMA Size 0 and 00, Manual Motor Starter, FLA 5.85 to 6.67 | Graybar Store
Square D (Schneider Electric) - Thermal Unit, 20 Standard Trip, NEMA Size 0 and 00, Manual Motor Starter, FLA 5.85 to 6.67 - B10.2
+ / - Hover over image to Zoom
Other Views

    Thermal Unit, 20 Standard Trip, NEMA Size 0 and 00, Manual Motor Starter, FLA 5.85 to 6.67

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: B10.2
    SKU: 88251089
    $39.26
    Checking Pricing
         
    Full Load Amps:5.85 to 6.67
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # B10.2
    • Class Rating 20 Standard Trip
    • Full Load Amps 5.85 to 6.67
    • NEMA Size 0 and 00
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Size 0 and 00 thermal unit, 5.85 to 6.67A full load for use on magnetic starters.
    • Trip-free reset mechanism
    • Auxiliary contact modules snap onto either side
    • Quick-connect terminals and binder head screws enable easy straight-through wiring