Ideal Industries 35-782 Sir Nickless™ Rotary Armored Cable Cutter | Graybar Store
Ideal Industries - Sir Nickless™ Rotary Armored Cable Cutter - 35-782
+ / - Hover over image to Zoom
Other Views

    Sir Nickless™ Rotary Armored Cable Cutter

    Manufacturer: Ideal Industries
    Manufacturer #: 35-782
    SKU: 25010737
    $45.48
    Checking Pricing
         
    Tool Application:BX, MCAP, MC, Flex Cable
    Capacity:3/8 Inch dia
    Overall Length (Inches):None
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-782
    • Capacity 3/8 Inch dia
    • Materials Aircraft Grade Aluminum
    • Overall Length (Inches) None
    • Tool Application BX, MCAP, MC, Flex Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Sir Nickless™ rotary armored cable cutter
    • Handles all common BX, MCAP, MC and Flex cables
    • Blade cuts armor without damage to internal conductors
    • Splices cleanly through casings with only a few turns
    • Handle knob stores up to six replacement blades