Allen Tel GBSTC-D1-04 Singlemode Duplex ST to SC Fiber Optic Cable | Graybar Store
Allen Tel - Singlemode Duplex ST to SC Fiber Optic Cable - GBSTC-D1-04
+ / - Hover over image to Zoom
Other Views

    Singlemode Duplex ST to SC Fiber Optic Cable

    Manufacturer: Allen Tel
    Manufacturer #: GBSTC-D1-04
    SKU: 25420444
    $39.49
    Checking Pricing
         
    Length (Meters):4.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GBSTC-D1-04
    • Connector Configuration ST to SC
    • Fiber Cord Type Duplex
    • Fiber Type Singlemode - OS2
    • Jacket Color Yellow
    • Length (Meters) 4.0
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Singlemode duplex ST to SC fiber jumper with a yellow jacket. 4 Meters.
    • Full line of high quality singlemode and multimode fiber optic cable assemblies
    • All cables are 100% tested for insertion loss and back reflection
    • Available in industry standard lengths in meters
    • Individual removable dust covers