Allen Tel GBLCT-D1-01 Singlemode Duplex LC to ST Fiber Optic Cable | Graybar Store
Allen Tel - Singlemode Duplex LC to ST Fiber Optic Cable - GBLCT-D1-01
+ / - Hover over image to Zoom
Other Views

    Singlemode Duplex LC to ST Fiber Optic Cable

    Manufacturer: Allen Tel
    Manufacturer #: GBLCT-D1-01
    SKU: 25231751
    $51.58
    Checking Pricing
         
    Length (Meters):1.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GBLCT-D1-01
    • Connector Configuration LC to ST
    • Fiber Cord Type Duplex
    • Fiber Type Singlemode - OS2
    • Jacket Color Yellow
    • Length (Meters) 1.0
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Singlemode duplex LC to ST fiber jumper with a yellow jacket. 1 Meter.
    • Full line of high quality singlemode and multimode fiber optic cable assemblies
    • All cables are 100% tested for insertion loss and back reflection
    • Available in industry standard lengths in meters
    • Individual removable dust covers