Sensor Switch CMR PC Single Zone On/Off Line Voltage Ceiling Mount Photocell Sensor | Graybar Store
Sensor Switch - Single Zone On/Off Line Voltage Ceiling Mount Photocell Sensor - CMR PC
+ / - Hover over image to Zoom
Other Views

    Single Zone On/Off Line Voltage Ceiling Mount Photocell Sensor

    Manufacturer: Sensor Switch
    Manufacturer #: CMR PC
    SKU: 25688439
    Price pending
    Checking Pricing
         
    Color:White
    Coverage (Degrees / Square Feet):360 / 1800
    Installation Type:Ceiling
    Use With:Sensor Switch Occupancy Sensors (optional)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # CMR PC
    • Color White
    • Coverage (Degrees / Square Feet) 360 / 1800
    • Installation Type Ceiling
    • Sensor Type Passive Infrared
    • Time Delay Type Adaptive/Manual
    • Timer Range 5 Minutes to 25 Minutes
    • Voltage 120/277V AC
    • Use With Sensor Switch Occupancy Sensors (optional)
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ceiling mount on/off single zone adaptive/manual white passive infrared occupancy sensor for 360 Deg. and 1800 sq. ft. coverage.
    • Self-contained relay
    • Self-contained relay, no power pack needed
    • Capable of finding optimum set-point
    • Digitally programmable via simple push button commands
    • No minimum load requirements
    • Green LED activity indicator
    • 100 Hour lamp burn-in timer model
    • Mount on round fixture box or single gang handy box
    • Assembled in U.S.A.