Leviton L7506 Single Weave Galvanized Steel Mesh Strain Relief Grip | Graybar Store
Leviton - Single Weave Galvanized Steel Mesh Strain Relief Grip - L7506
+ / - Hover over image to Zoom
Other Views

    Single Weave Galvanized Steel Mesh Strain Relief Grip

    Manufacturer: Leviton
    Manufacturer #: L7506
    SKU: 22016521
    $40.25
    Checking Pricing
         
    Mesh Length (Inches):9
    Trade Size (Inches):1-1/4 in.
    Cable Diameter (Inches):0.940 to 1.250
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # L7506
    • Type Strain Relief
    • Cable Diameter (Inches) 0.940 to 1.250
    • Materials Galvanized Steel
    • Mesh Length (Inches) 9
    • For Use With Portable Cord
    • Trade Size (Inches) 1-1/4 in.
    • Country of Origin MX - Mexico
    Product Overview:
    1-1/4-Inch, Straight, Male, Steel Body, Wide-Range Strain-Relief, .940, 1.250 Cord Range