Leviton L7504 Single Weave Galvanized Steel Mesh Strain Relief Grip | Graybar Store
Leviton - Single Weave Galvanized Steel Mesh Strain Relief Grip - L7504
+ / - Hover over image to Zoom
Other Views

    Single Weave Galvanized Steel Mesh Strain Relief Grip

    Manufacturer: Leviton
    Manufacturer #: L7504
    SKU: 22016519
    $22.78
    Checking Pricing
         
    Mesh Length (Inches):5-1/2
    Trade Size (Inches):3/4 in.
    Cable Diameter (Inches):0.520 to 0.730
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # L7504
    • Type Strain Relief
    • Cable Diameter (Inches) 0.520 to 0.730
    • Materials Galvanized Steel
    • Mesh Length (Inches) 5-1/2
    • For Use With Portable Cord
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    3/4-Inch, Straight, Male, Steel Body, Wide-Range Strain-Relief, .520, .730 Cord Range