Rectorseal 98126 Single-Use Wire Grabber | Graybar Store
Rectorseal - Single-Use Wire Grabber - 98126
+ / - Hover over image to Zoom
Other Views

    Single-Use Wire Grabber

    Manufacturer: Rectorseal
    Manufacturer #: 98126
    SKU: 25630012
    $14.84
    Checking Pricing
         
    Cable Diameter (Inches):2 AWG
    Use With:Use "Use With" located in Codifyd Length> Dictionary file for Tools
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rectorseal
    • Manufacturer # 98126
    • Cable Diameter (Inches) 2 AWG
    • Use With Use "Use With" located in Codifyd Length> Dictionary file for Tools
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wire Grabber™ Single-Use Wire Grabber, Cable Diameter (Inches): 2 AWG, 21 in. Lanyard