Rectorseal 98160 Single-Use Wire Grabber | Graybar Store
Rectorseal - Single-Use Wire Grabber - 98160
+ / - Hover over image to Zoom
Other Views

    Single-Use Wire Grabber

    Manufacturer: Rectorseal
    Manufacturer #: 98160
    SKU: 25528178
    $27.55
    Checking Pricing
         
    Cable Diameter (Inches):250 kcmil
    Use With:Use "Use With" located in Codifyd Length> Dictionary file for Tools
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rectorseal
    • Manufacturer # 98160
    • Cable Diameter (Inches) 250 kcmil
    • Use With Use "Use With" located in Codifyd Length> Dictionary file for Tools
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wire Grabber™ Single-Use Wire Grabber, Cable Diameter (Inches): 250 kcmil, 35 in. Lanyard