Superior Essex M-5-PN-6-DN-LE-AQ-ESS-OT-CUT REEL TeraGain® Laser Optimized, Single Unit Distribution, MM, 50/125, Plenum Cable | Graybar Store
Superior Essex - TeraGain® Laser Optimized, Single Unit Distribution, MM, 50/125, Plenum Cable - M-5-PN-6-DN-LE-AQ-ESS-OT-CUT REEL
+ / - Hover over image to Zoom
Other Views

    TeraGain® Laser Optimized, Single Unit Distribution, MM, 50/125, Plenum Cable

    Manufacturer: Superior Essex
    Manufacturer #: M-5-PN-6-DN-LE-AQ-ESS-OT-CUT REEL
    SKU: 25684214
    $0.60
    Checking Pricing
         
    Fiber Count:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # M-5-PN-6-DN-LE-AQ-ESS-OT-CUT REEL
    • Jacket Color Aqua
    • Fiber Count 6
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    44 Single Unit Distribution, Fiber Count: 6, Aqua