Square D (Schneider Electric) H60XFA Single Throw Non-Fusible 60A 600VAC/250VDC 3P3W Heavy Duty Disconnect | Graybar Store
Square D (Schneider Electric) - Single Throw Non-Fusible 60A 600VAC/250VDC 3P3W Heavy Duty Disconnect - H60XFA
+ / - Hover over image to Zoom
Other Views

    Single Throw Non-Fusible 60A 600VAC/250VDC 3P3W Heavy Duty Disconnect

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: H60XFA
    SKU: 88240706
    $2,451.22
    Checking Pricing
         
    Voltage (Volts):600
    Amps:60A
    Pole:3-Pole
    NEMA Rating:NEMA 7/9
    Additional Features:Indoor, Explosion-Proof
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # H60XFA
    • Voltage (Volts) 600
    • Additional Features Indoor, Explosion-Proof
    • Amps 60A
    • NEMA Rating NEMA 7/9
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Explosion-proof single-throw indoor non-fusible 60A 600VAC/250VDC 3P3W heavy duty disconnect. Enclosure rating NEMA 7/9.