Square D (Schneider Electric) Heavy Duty Safety Switch, Fusible, Single Throw, 4 Wire 600VAC/600VDC | Graybar Store
Square D (Schneider Electric) - Heavy Duty Safety Switch, Fusible, Single Throw, 4 Wire 600VAC/600VDC
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Safety Switch, Fusible, Single Throw, 4 Wire 600VAC/600VDC

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric fusible 4-wire heavy duty safety switch.

    • Visible blade heavy duty safety switches are designed for application where maximum performance and continuity of service are required.
    • All heavy duty safety switches feature quick-make, quick-break operating mechanism, a dual cover interlock and a color coded indicator handle.
    • They are suitable for use as service equipment when equipped with a field- or factory-installed neutral assembly or equipment grounding kit, unless a 600Y/347V or 480Y/277V, 1000A or greater, solidly grounded WYE system is used, per NEC 215-10.
    • Heavy duty safety switches are UL Listed File E2875 and 154828 and meet or exceed the NEMA Standard KS1.
    See More >>
    • Manufacturer Square D (Schneider Electric)
    • Type Fusible
    Select Filter Options Below ( 14 items found )
    Mfg Part #
    SKU
    Voltage (Volts)
    Amps
    Pole
    NEMA Rating
    Additional Features
    Mounting Type
    Price
    H361N
    88240615
    600
    30A
    3-Pole
    NEMA 1
    With Neutral
    $
    556
    .84
    /
    EA
    88240615
    Voltage (Volts)
    600
    Amps
    30A
    Pole
    3-Pole
    NEMA Rating
    NEMA 1
    Additional Features
    With Neutral
    Mounting Type
    $
    556
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H361NRB
    88240619
    600
    30A
    3-Pole
    NEMA 3R
    With Neutral, Rainproof
    $
    1008
    .05
    /
    EA
    88240619
    Voltage (Volts)
    600
    Amps
    30A
    Pole
    3-Pole
    NEMA Rating
    NEMA 3R
    Additional Features
    With Neutral, Rainproof
    Mounting Type
    $
    1008
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H362N
    88240628
    600
    60A
    3-Pole
    NEMA 1
    With Neutral
    $
    640
    .77
    /
    EA
    88240628
    Voltage (Volts)
    600
    Amps
    60A
    Pole
    3-Pole
    NEMA Rating
    NEMA 1
    Additional Features
    With Neutral
    Mounting Type
    $
    640
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H362NRB
    88240632
    600
    60A
    3-Pole
    NEMA 3R
    With Neutral, Rainproof
    $
    1159
    .36
    /
    EA
    88240632
    Voltage (Volts)
    600
    Amps
    60A
    Pole
    3-Pole
    NEMA Rating
    NEMA 3R
    Additional Features
    With Neutral, Rainproof
    Mounting Type
    $
    1159
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H363N
    88240640
    600
    100A
    3-Pole
    NEMA 1
    With Neutral
    $
    1153
    .38
    /
    EA
    88240640
    Voltage (Volts)
    600
    Amps
    100A
    Pole
    3-Pole
    NEMA Rating
    NEMA 1
    Additional Features
    With Neutral
    Mounting Type
    $
    1153
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H363NRB
    88240644
    600
    100A
    3-Pole
    NEMA 3R
    With Neutral, Rainproof
    $
    1775
    .84
    /
    EA
    88240644
    Voltage (Volts)
    600
    Amps
    100A
    Pole
    3-Pole
    NEMA Rating
    NEMA 3R
    Additional Features
    With Neutral, Rainproof
    Mounting Type
    $
    1775
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H364N
    88240650
    600
    200A
    3-Pole
    NEMA 1
    With Neutral
    $
    1686
    .75
    /
    EA
    88240650
    Voltage (Volts)
    600
    Amps
    200A
    Pole
    3-Pole
    NEMA Rating
    NEMA 1
    Additional Features
    With Neutral
    Mounting Type
    $
    1686
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H364NRB
    88240654
    600
    200A
    3-Pole
    NEMA 3R
    With Neutral, Rainproof
    $
    2461
    .84
    /
    EA
    88240654
    Voltage (Volts)
    600
    Amps
    200A
    Pole
    3-Pole
    NEMA Rating
    NEMA 3R
    Additional Features
    With Neutral, Rainproof
    Mounting Type
    $
    2461
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H365NR
    88240662
    600
    400A
    3-Pole
    NEMA 3R
    With Neutral, Rainproof
    $
    5496
    .41
    /
    EA
    88240662
    Voltage (Volts)
    600
    Amps
    400A
    Pole
    3-Pole
    NEMA Rating
    NEMA 3R
    Additional Features
    With Neutral, Rainproof
    Mounting Type
    $
    5496
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H365N
    88240659
    600
    400A
    3-Pole
    NEMA 1
    With Neutral
    $
    4478
    .14
    /
    EA
    88240659
    Voltage (Volts)
    600
    Amps
    400A
    Pole
    3-Pole
    NEMA Rating
    NEMA 1
    Additional Features
    With Neutral
    Mounting Type
    $
    4478
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H364NDS
    88240653
    600 V AC
    200A
    3-Pole
    NEMA 3/3R/4/4X/12
    Surface Mount
    $
    7504
    .29
    /
    EA
    88240653
    Voltage (Volts)
    600 V AC
    Amps
    200A
    Pole
    3-Pole
    NEMA Rating
    NEMA 3/3R/4/4X/12
    Additional Features
    Mounting Type
    Surface Mount
    $
    7504
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H366NR
    88240670
    600 V AC
    600A
    3-Pole
    NEMA 3R
    Rainproof
    Surface Mount
    $
    10538
    .99
    /
    EA
    88240670
    Voltage (Volts)
    600 V AC
    Amps
    600A
    Pole
    3-Pole
    NEMA Rating
    NEMA 3R
    Additional Features
    Rainproof
    Mounting Type
    Surface Mount
    $
    10538
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H367NR
    88240674
    600 V AC
    800A
    3-Pole
    NEMA 3R
    Rainproof
    Surface Mount
    $
    16403
    .42
    /
    EA
    88240674
    Voltage (Volts)
    600 V AC
    Amps
    800A
    Pole
    3-Pole
    NEMA Rating
    NEMA 3R
    Additional Features
    Rainproof
    Mounting Type
    Surface Mount
    $
    16403
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H366N
    88240667
    600 V AC
    600A
    3-Pole
    NEMA 1
    Surface Mount
    $
    4329
    .70
    /
    EA
    88240667
    Voltage (Volts)
    600 V AC
    Amps
    600A
    Pole
    3-Pole
    NEMA Rating
    NEMA 1
    Additional Features
    Mounting Type
    Surface Mount
    $
    4329
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240615 SKU, 88240615 ANALYTICS...
    Pole
    3-Pole
    NEMA Rating
    NEMA 1
    Additional Features
    With Neutral
    Mounting Type
    Price
    $
    556
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240619 SKU, 88240619 ANALYTICS...
    Pole
    3-Pole
    NEMA Rating
    NEMA 3R
    Additional Features
    With Neutral, Rainproof
    Mounting Type
    Price
    $
    1008
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240628 SKU, 88240628 ANALYTICS...
    Pole
    3-Pole
    NEMA Rating
    NEMA 1
    Additional Features
    With Neutral
    Mounting Type
    Price
    $
    640
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240632 SKU, 88240632 ANALYTICS...
    Pole
    3-Pole
    NEMA Rating
    NEMA 3R
    Additional Features
    With Neutral, Rainproof
    Mounting Type
    Price
    $
    1159
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240640 SKU, 88240640 ANALYTICS...
    Pole
    3-Pole
    NEMA Rating
    NEMA 1
    Additional Features
    With Neutral
    Mounting Type
    Price
    $
    1153
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240644 SKU, 88240644 ANALYTICS...
    Pole
    3-Pole
    NEMA Rating
    NEMA 3R
    Additional Features
    With Neutral, Rainproof
    Mounting Type
    Price
    $
    1775
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240650 SKU, 88240650 ANALYTICS...
    Pole
    3-Pole
    NEMA Rating
    NEMA 1
    Additional Features
    With Neutral
    Mounting Type
    Price
    $
    1686
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240654 SKU, 88240654 ANALYTICS...
    Pole
    3-Pole
    NEMA Rating
    NEMA 3R
    Additional Features
    With Neutral, Rainproof
    Mounting Type
    Price
    $
    2461
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240662 SKU, 88240662 ANALYTICS...
    Pole
    3-Pole
    NEMA Rating
    NEMA 3R
    Additional Features
    With Neutral, Rainproof
    Mounting Type
    Price
    $
    5496
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240659 SKU, 88240659 ANALYTICS...
    Pole
    3-Pole
    NEMA Rating
    NEMA 1
    Additional Features
    With Neutral
    Mounting Type
    Price
    $
    4478
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240653 SKU, 88240653 ANALYTICS...
    Pole
    3-Pole
    NEMA Rating
    NEMA 3/3R/4/4X/12
    Additional Features
    Mounting Type
    Surface Mount
    Price
    $
    7504
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240670 SKU, 88240670 ANALYTICS...
    Pole
    3-Pole
    NEMA Rating
    NEMA 3R
    Additional Features
    Rainproof
    Mounting Type
    Surface Mount
    Price
    $
    10538
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240674 SKU, 88240674 ANALYTICS...
    Pole
    3-Pole
    NEMA Rating
    NEMA 3R
    Additional Features
    Rainproof
    Mounting Type
    Surface Mount
    Price
    $
    16403
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240667 SKU, 88240667 ANALYTICS...
    Pole
    3-Pole
    NEMA Rating
    NEMA 1
    Additional Features
    Mounting Type
    Surface Mount
    Price
    $
    4329
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available