Square D (Schneider Electric) Heavy Duty Safety Switch, Fusible, Single Throw, 4 Wire 240VAC/250VDC | Graybar Store
Square D (Schneider Electric) - Heavy Duty Safety Switch, Fusible, Single Throw, 4 Wire 240VAC/250VDC
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Safety Switch, Fusible, Single Throw, 4 Wire 240VAC/250VDC

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric fusible 4-wire heavy duty safety switch.

    • Visible blade heavy duty safety switches are designed for application where maximum performance and continuity of service are required.
    • All heavy duty safety switches feature quick-make, quick-break operating mechanism, a dual cover interlock and a color coded indicator handle.
    • They are suitable for use as service equipment when equipped with a field- or factory-installed neutral assembly or equipment grounding kit, unless a 600Y/347V or 480Y/277V, 1000A or greater, solidly grounded WYE system is used, per NEC 215-10.
    • Heavy duty safety switches are UL Listed File E2875 and 154828 and meet or exceed the NEMA Standard KS1.
    See More >>
    • Manufacturer Square D (Schneider Electric)
    • Type Fusible
    Select Filter Options Below ( 14 items found )
    Mfg Part #
    SKU
    Voltage (Volts)
    Amps
    Pole
    Additional Features
    NEMA Rating
    Mounting Type
    Price
    H321N
    88240545
    240
    30A
    3-Pole
    With Neutral
    NEMA 1
    $
    300
    .24
    /
    EA
    88240545
    Voltage (Volts)
    240
    Amps
    30A
    Pole
    3-Pole
    Additional Features
    With Neutral
    NEMA Rating
    NEMA 1
    Mounting Type
    $
    300
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H321NRB
    88240549
    240
    30A
    3-Pole
    With Neutral, Rainproof
    NEMA 3R
    $
    567
    .41
    /
    EA
    88240549
    Voltage (Volts)
    240
    Amps
    30A
    Pole
    3-Pole
    Additional Features
    With Neutral, Rainproof
    NEMA Rating
    NEMA 3R
    Mounting Type
    $
    567
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H322N
    88240555
    240
    60A
    3-Pole
    With Neutral
    NEMA 1
    $
    504
    .86
    /
    EA
    88240555
    Voltage (Volts)
    240
    Amps
    60A
    Pole
    3-Pole
    Additional Features
    With Neutral
    NEMA Rating
    NEMA 1
    Mounting Type
    $
    504
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H322NRB
    88240559
    240
    60A
    3-Pole
    With Neutral, Rainproof
    NEMA 3R
    $
    910
    .92
    /
    EA
    88240559
    Voltage (Volts)
    240
    Amps
    60A
    Pole
    3-Pole
    Additional Features
    With Neutral, Rainproof
    NEMA Rating
    NEMA 3R
    Mounting Type
    $
    910
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H323N
    88240565
    240
    100A
    3-Pole
    With Neutral
    NEMA 1
    $
    805
    .10
    /
    EA
    88240565
    Voltage (Volts)
    240
    Amps
    100A
    Pole
    3-Pole
    Additional Features
    With Neutral
    NEMA Rating
    NEMA 1
    Mounting Type
    $
    805
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H323NRB
    88240569
    240
    100A
    3-Pole
    With Neutral, Rainproof
    NEMA 3R
    $
    1306
    .57
    /
    EA
    88240569
    Voltage (Volts)
    240
    Amps
    100A
    Pole
    3-Pole
    Additional Features
    With Neutral, Rainproof
    NEMA Rating
    NEMA 3R
    Mounting Type
    $
    1306
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H324N
    88240575
    240
    200A
    3-Pole
    With Neutral
    NEMA 1
    $
    1387
    .42
    /
    EA
    88240575
    Voltage (Volts)
    240
    Amps
    200A
    Pole
    3-Pole
    Additional Features
    With Neutral
    NEMA Rating
    NEMA 1
    Mounting Type
    $
    1387
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H324NRB
    88240579
    240
    200A
    3-Pole
    With Neutral, Rainproof
    NEMA 3R
    $
    1787
    .08
    /
    EA
    88240579
    Voltage (Volts)
    240
    Amps
    200A
    Pole
    3-Pole
    Additional Features
    With Neutral, Rainproof
    NEMA Rating
    NEMA 3R
    Mounting Type
    $
    1787
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H325N
    88240584
    240
    400A
    3-Pole
    With Neutral
    NEMA 1
    $
    3463
    .29
    /
    EA
    88240584
    Voltage (Volts)
    240
    Amps
    400A
    Pole
    3-Pole
    Additional Features
    With Neutral
    NEMA Rating
    NEMA 1
    Mounting Type
    $
    3463
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H325NR
    88240587
    240
    400A
    3-Pole
    With Neutral, Rainproof
    NEMA 3R
    $
    4120
    .64
    /
    EA
    88240587
    Voltage (Volts)
    240
    Amps
    400A
    Pole
    3-Pole
    Additional Features
    With Neutral, Rainproof
    NEMA Rating
    NEMA 3R
    Mounting Type
    $
    4120
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H326N
    88240592
    240 V AC; 250 V DC
    600A
    3-Pole
    NEMA 1
    Surface Mount
    $
    3631
    .87
    /
    EA
    88240592
    Voltage (Volts)
    240 V AC; 250 V DC
    Amps
    600A
    Pole
    3-Pole
    Additional Features
    NEMA Rating
    NEMA 1
    Mounting Type
    Surface Mount
    $
    3631
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H327NR
    88240599
    240 V AC; 250 V DC
    800A
    3-Pole
    Rainproof
    NEMA 3R
    Surface Mount
    $
    14837
    .92
    /
    EA
    88240599
    Voltage (Volts)
    240 V AC; 250 V DC
    Amps
    800A
    Pole
    3-Pole
    Additional Features
    Rainproof
    NEMA Rating
    NEMA 3R
    Mounting Type
    Surface Mount
    $
    14837
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H326NR
    88240595
    240 V AC; 250 V DC
    600A
    3-Pole
    Rainproof
    NEMA 3R
    Surface Mount
    $
    6697
    .83
    /
    EA
    88240595
    Voltage (Volts)
    240 V AC; 250 V DC
    Amps
    600A
    Pole
    3-Pole
    Additional Features
    Rainproof
    NEMA Rating
    NEMA 3R
    Mounting Type
    Surface Mount
    $
    6697
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H327N
    88240598
    240 V AC; 250 V DC
    800A
    3-Pole
    NEMA 1
    Surface Mount
    $
    7035
    .25
    /
    EA
    88240598
    Voltage (Volts)
    240 V AC; 250 V DC
    Amps
    800A
    Pole
    3-Pole
    Additional Features
    NEMA Rating
    NEMA 1
    Mounting Type
    Surface Mount
    $
    7035
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240545 SKU, 88240545 ANALYTICS...
    Pole
    3-Pole
    Additional Features
    With Neutral
    NEMA Rating
    NEMA 1
    Mounting Type
    Price
    $
    300
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240549 SKU, 88240549 ANALYTICS...
    Pole
    3-Pole
    Additional Features
    With Neutral, Rainproof
    NEMA Rating
    NEMA 3R
    Mounting Type
    Price
    $
    567
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240555 SKU, 88240555 ANALYTICS...
    Pole
    3-Pole
    Additional Features
    With Neutral
    NEMA Rating
    NEMA 1
    Mounting Type
    Price
    $
    504
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240559 SKU, 88240559 ANALYTICS...
    Pole
    3-Pole
    Additional Features
    With Neutral, Rainproof
    NEMA Rating
    NEMA 3R
    Mounting Type
    Price
    $
    910
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240565 SKU, 88240565 ANALYTICS...
    Pole
    3-Pole
    Additional Features
    With Neutral
    NEMA Rating
    NEMA 1
    Mounting Type
    Price
    $
    805
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240569 SKU, 88240569 ANALYTICS...
    Pole
    3-Pole
    Additional Features
    With Neutral, Rainproof
    NEMA Rating
    NEMA 3R
    Mounting Type
    Price
    $
    1306
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240575 SKU, 88240575 ANALYTICS...
    Pole
    3-Pole
    Additional Features
    With Neutral
    NEMA Rating
    NEMA 1
    Mounting Type
    Price
    $
    1387
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240579 SKU, 88240579 ANALYTICS...
    Pole
    3-Pole
    Additional Features
    With Neutral, Rainproof
    NEMA Rating
    NEMA 3R
    Mounting Type
    Price
    $
    1787
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240584 SKU, 88240584 ANALYTICS...
    Pole
    3-Pole
    Additional Features
    With Neutral
    NEMA Rating
    NEMA 1
    Mounting Type
    Price
    $
    3463
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240587 SKU, 88240587 ANALYTICS...
    Pole
    3-Pole
    Additional Features
    With Neutral, Rainproof
    NEMA Rating
    NEMA 3R
    Mounting Type
    Price
    $
    4120
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240592 SKU, 88240592 ANALYTICS...
    Pole
    3-Pole
    Additional Features
    NEMA Rating
    NEMA 1
    Mounting Type
    Surface Mount
    Price
    $
    3631
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240599 SKU, 88240599 ANALYTICS...
    Pole
    3-Pole
    Additional Features
    Rainproof
    NEMA Rating
    NEMA 3R
    Mounting Type
    Surface Mount
    Price
    $
    14837
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240595 SKU, 88240595 ANALYTICS...
    Pole
    3-Pole
    Additional Features
    Rainproof
    NEMA Rating
    NEMA 3R
    Mounting Type
    Surface Mount
    Price
    $
    6697
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240598 SKU, 88240598 ANALYTICS...
    Pole
    3-Pole
    Additional Features
    NEMA Rating
    NEMA 1
    Mounting Type
    Surface Mount
    Price
    $
    7035
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available