Square D (Schneider Electric) H321NRB Heavy Duty Disconnect, Fusible, Single Throw, 30A 240VAC/250VDC, 3P4W | Graybar Store
Square D (Schneider Electric) - Heavy Duty Disconnect, Fusible, Single Throw, 30A 240VAC/250VDC, 3P4W - H321NRB
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Disconnect, Fusible, Single Throw, 30A 240VAC/250VDC, 3P4W

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: H321NRB
    SKU: 88240549
    $567.41
    Checking Pricing
         
    Voltage (Volts):240
    Amps:30A
    Pole:3-Pole
    NEMA Rating:NEMA 3R
    Additional Features:With Neutral, Rainproof
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # H321NRB
    • Voltage (Volts) 240
    • Type Fusible
    • Additional Features With Neutral, Rainproof
    • Amps 30A
    • NEMA Rating NEMA 3R
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Rainproof single throw fusible 30A 240VAC/250VDC 3P4W heavy duty disconnect with neutral. Enclosure rating NEMA 3R.
    • Visible blade heavy duty safety switches are designed for application where maximum performance and continuity of service are required.
    • All heavy duty safety switches feature quick-make, quick-break operating mechanism, a dual cover interlock and a color coded indicator handle.
    • They are suitable for use as service equipment when equipped with a field- or factory-installed neutral assembly or equipment grounding kit, unless a 600Y/347V or 480Y/277V, 1000A or greater, solidly grounded WYE system is used, per NEC 215-10.
    • Heavy duty safety switches are UL Listed File E2875 and 154828 and meet or exceed the NEMA Standard KS1.