Square D (Schneider Electric) H321AWK Single Throw Fusible 30A 240VAC/250VDC 3P3W Heavy Duty Disconnect | Graybar Store
Square D (Schneider Electric) - Single Throw Fusible 30A 240VAC/250VDC 3P3W Heavy Duty Disconnect - H321AWK
+ / - Hover over image to Zoom
Other Views

    Single Throw Fusible 30A 240VAC/250VDC 3P3W Heavy Duty Disconnect

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: H321AWK
    SKU: 88240543
    $508.72
    Checking Pricing
         
    Voltage (Volts):240
    Amps:30A
    Pole:3-Pole
    NEMA Rating:NEMA 3R/12
    Additional Features:Without Knockouts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # H321AWK
    • Voltage (Volts) 240
    • Type Fusible
    • Additional Features Without Knockouts
    • Amps 30A
    • NEMA Rating NEMA 3R/12
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single throw fusible 30A 240VAC/250VDC 3P3W heavy duty disconnect without knockouts. Enclosure rating NEMA 12/3R.