Square D (Schneider Electric) H221DS Single Throw Fusible 30A 240VAC/250VDC 2P3W Heavy Duty Disconnect | Graybar Store
Square D (Schneider Electric) - Single Throw Fusible 30A 240VAC/250VDC 2P3W Heavy Duty Disconnect - H221DS
+ / - Hover over image to Zoom
Other Views

    Single Throw Fusible 30A 240VAC/250VDC 2P3W Heavy Duty Disconnect

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: H221DS
    SKU: 88240450
    $1,856.29
    Checking Pricing
         
    Voltage (Volts):240
    Amps:30A
    Pole:2-Pole
    NEMA Rating:NEMA 4/4X/5
    Additional Features:Dusttight, Watertight and Corrosion-Resistant
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # H221DS
    • Voltage (Volts) 240
    • Type Fusible
    • Additional Features Dusttight, Watertight and Corrosion-Resistant
    • Amps 30A
    • NEMA Rating NEMA 4/4X/5
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single throw fusible 30A 240VAC/250VDC 2P3W heavy duty disconnect. Dusttight, watertight and corrosion resistant. Enclosure rating NEMA 4/4X/5.
    • Visible blade heavy duty safety switches are designed for application where maximum performance and continuity of service are required.
    • All heavy duty safety switches feature quick-make, quick-break operating mechanism, a dual cover interlock and a color coded indicator handle.
    • They are suitable for use as service equipment when equipped with a field- or factory-installed neutral assembly or equipment grounding kit, unless a 600Y/347V or 480Y/277V, 1000A or greater, solidly grounded WYE system is used, per NEC 215-10.
    • Heavy duty safety switches are UL Listed File E2875 and 154828 and meet or exceed the NEMA Standard KS1.