Square D (Schneider Electric) Heavy Duty Safety Switch, Fusible, Single Throw, 2 Pole 3 Wire, 240VAC/250VDC | Graybar Store
Square D (Schneider Electric) - Heavy Duty Safety Switch, Fusible, Single Throw, 2 Pole 3 Wire, 240VAC/250VDC
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Safety Switch, Fusible, Single Throw, 2 Pole 3 Wire, 240VAC/250VDC

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric fusible 3-wire heavy duty safety switch.

    • Visible blade heavy duty safety switches are designed for application where maximum performance and continuity of service are required.
    • All heavy duty safety switches feature quick-make, quick-break operating mechanism, a dual cover interlock and a color coded indicator handle.
    • They are suitable for use as service equipment when equipped with a field- or factory-installed neutral assembly or equipment grounding kit, unless a 600Y/347V or 480Y/277V, 1000A or greater, solidly grounded WYE system is used, per NEC 215-10.
    • Heavy duty safety switches are UL Listed File E2875 and 154828 and meet or exceed the NEMA Standard KS1.
    See More >>
    • Manufacturer Square D (Schneider Electric)
    • Type Fusible
    Select Filter Options Below ( 13 items found )
    Mfg Part #
    SKU
    Voltage (Volts)
    Amps
    Pole
    Additional Features
    NEMA Rating
    Mounting Type
    Price
    H221N
    88240451
    240
    30A
    2-Pole
    With Neutral
    NEMA 1
    $
    225
    .66
    /
    EA
    88240451
    Voltage (Volts)
    240
    Amps
    30A
    Pole
    2-Pole
    Additional Features
    With Neutral
    NEMA Rating
    NEMA 1
    Mounting Type
    $
    225
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H221NRB
    88240455
    240
    30A
    2-Pole
    With Neutral, Rainproof
    NEMA 3R
    $
    431
    .10
    /
    EA
    88240455
    Voltage (Volts)
    240
    Amps
    30A
    Pole
    2-Pole
    Additional Features
    With Neutral, Rainproof
    NEMA Rating
    NEMA 3R
    Mounting Type
    $
    431
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H222NRB
    88240464
    240
    60A
    2-Pole
    With Neutral, Rainproof
    NEMA 3R
    $
    812
    .06
    /
    EA
    88240464
    Voltage (Volts)
    240
    Amps
    60A
    Pole
    2-Pole
    Additional Features
    With Neutral, Rainproof
    NEMA Rating
    NEMA 3R
    Mounting Type
    $
    812
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H221DS
    88240450
    240
    30A
    2-Pole
    Dusttight, Watertight and Corrosion-Resistant
    NEMA 4/4X/5
    $
    1856
    .29
    /
    EA
    88240450
    Voltage (Volts)
    240
    Amps
    30A
    Pole
    2-Pole
    Additional Features
    Dusttight, Watertight and Corrosion-Resistant
    NEMA Rating
    NEMA 4/4X/5
    Mounting Type
    $
    1856
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H224N
    88240478
    240
    200A
    2-Pole
    With Neutral
    NEMA 1
    $
    1232
    .52
    /
    EA
    88240478
    Voltage (Volts)
    240
    Amps
    200A
    Pole
    2-Pole
    Additional Features
    With Neutral
    NEMA Rating
    NEMA 1
    Mounting Type
    $
    1232
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H225N
    88240487
    240
    400A
    2-Pole
    With Neutral
    NEMA 1
    $
    2826
    .95
    /
    EA
    88240487
    Voltage (Volts)
    240
    Amps
    400A
    Pole
    2-Pole
    Additional Features
    With Neutral
    NEMA Rating
    NEMA 1
    Mounting Type
    $
    2826
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H224NRB
    88240482
    240
    200A
    2-Pole
    With Neutral, Rainproof
    NEMA 3R
    $
    965
    .78
    /
    EA
    88240482
    Voltage (Volts)
    240
    Amps
    200A
    Pole
    2-Pole
    Additional Features
    With Neutral, Rainproof
    NEMA Rating
    NEMA 3R
    Mounting Type
    $
    965
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H223N
    88240469
    240
    100A
    2-Pole
    With Neutral
    NEMA 1
    $
    684
    .62
    /
    EA
    88240469
    Voltage (Volts)
    240
    Amps
    100A
    Pole
    2-Pole
    Additional Features
    With Neutral
    NEMA Rating
    NEMA 1
    Mounting Type
    $
    684
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H221AWK
    88240449
    240
    30A
    2-Pole
    Without Knockouts
    NEMA 3R/12
    $
    397
    .68
    /
    EA
    88240449
    Voltage (Volts)
    240
    Amps
    30A
    Pole
    2-Pole
    Additional Features
    Without Knockouts
    NEMA Rating
    NEMA 3R/12
    Mounting Type
    $
    397
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H223NRB
    88240473
    240
    100A
    2-Pole
    With Neutral, Rainproof
    NEMA 3R
    $
    1047
    .38
    /
    EA
    88240473
    Voltage (Volts)
    240
    Amps
    100A
    Pole
    2-Pole
    Additional Features
    With Neutral, Rainproof
    NEMA Rating
    NEMA 3R
    Mounting Type
    $
    1047
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H222N
    88240460
    240
    60A
    2-Pole
    With Neutral
    NEMA 1
    $
    450
    .36
    /
    EA
    88240460
    Voltage (Volts)
    240
    Amps
    60A
    Pole
    2-Pole
    Additional Features
    With Neutral
    NEMA Rating
    NEMA 1
    Mounting Type
    $
    450
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H226NR
    88240498
    240 V AC; 250 V DC
    600A
    2-Pole
    Rainproof
    NEMA 3R
    Surface Mount
    $
    7319
    .33
    /
    EA
    88240498
    Voltage (Volts)
    240 V AC; 250 V DC
    Amps
    600A
    Pole
    2-Pole
    Additional Features
    Rainproof
    NEMA Rating
    NEMA 3R
    Mounting Type
    Surface Mount
    $
    7319
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H225NR
    88240490
    240 V AC; 250 V DC
    400A
    2-Pole
    Rainproof
    NEMA 3R
    Surface Mount
    $
    4047
    .23
    /
    EA
    88240490
    Voltage (Volts)
    240 V AC; 250 V DC
    Amps
    400A
    Pole
    2-Pole
    Additional Features
    Rainproof
    NEMA Rating
    NEMA 3R
    Mounting Type
    Surface Mount
    $
    4047
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240451 SKU, 88240451 ANALYTICS...
    Pole
    2-Pole
    Additional Features
    With Neutral
    NEMA Rating
    NEMA 1
    Mounting Type
    Price
    $
    225
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240455 SKU, 88240455 ANALYTICS...
    Pole
    2-Pole
    Additional Features
    With Neutral, Rainproof
    NEMA Rating
    NEMA 3R
    Mounting Type
    Price
    $
    431
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240464 SKU, 88240464 ANALYTICS...
    Pole
    2-Pole
    Additional Features
    With Neutral, Rainproof
    NEMA Rating
    NEMA 3R
    Mounting Type
    Price
    $
    812
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240450 SKU, 88240450 ANALYTICS...
    Pole
    2-Pole
    Additional Features
    Dusttight, Watertight and Corrosion-Resistant
    NEMA Rating
    NEMA 4/4X/5
    Mounting Type
    Price
    $
    1856
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240478 SKU, 88240478 ANALYTICS...
    Pole
    2-Pole
    Additional Features
    With Neutral
    NEMA Rating
    NEMA 1
    Mounting Type
    Price
    $
    1232
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240487 SKU, 88240487 ANALYTICS...
    Pole
    2-Pole
    Additional Features
    With Neutral
    NEMA Rating
    NEMA 1
    Mounting Type
    Price
    $
    2826
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240482 SKU, 88240482 ANALYTICS...
    Pole
    2-Pole
    Additional Features
    With Neutral, Rainproof
    NEMA Rating
    NEMA 3R
    Mounting Type
    Price
    $
    965
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240469 SKU, 88240469 ANALYTICS...
    Pole
    2-Pole
    Additional Features
    With Neutral
    NEMA Rating
    NEMA 1
    Mounting Type
    Price
    $
    684
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240449 SKU, 88240449 ANALYTICS...
    Pole
    2-Pole
    Additional Features
    Without Knockouts
    NEMA Rating
    NEMA 3R/12
    Mounting Type
    Price
    $
    397
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240473 SKU, 88240473 ANALYTICS...
    Pole
    2-Pole
    Additional Features
    With Neutral, Rainproof
    NEMA Rating
    NEMA 3R
    Mounting Type
    Price
    $
    1047
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240460 SKU, 88240460 ANALYTICS...
    Pole
    2-Pole
    Additional Features
    With Neutral
    NEMA Rating
    NEMA 1
    Mounting Type
    Price
    $
    450
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240498 SKU, 88240498 ANALYTICS...
    Pole
    2-Pole
    Additional Features
    Rainproof
    NEMA Rating
    NEMA 3R
    Mounting Type
    Surface Mount
    Price
    $
    7319
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240490 SKU, 88240490 ANALYTICS...
    Pole
    2-Pole
    Additional Features
    Rainproof
    NEMA Rating
    NEMA 3R
    Mounting Type
    Surface Mount
    Price
    $
    4047
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available