Square D (Schneider Electric) Heavy Duty Safety Switch, Fusible, Single Throw, 3 Pole 3 Wire, 240VAC/250VDC | Graybar Store
Square D (Schneider Electric) - Heavy Duty Safety Switch, Fusible, Single Throw, 3 Pole 3 Wire, 240VAC/250VDC
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Safety Switch, Fusible, Single Throw, 3 Pole 3 Wire, 240VAC/250VDC

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric fusible 3-wire heavy duty disconnect.

    • Manufacturer Square D (Schneider Electric)
    • Type Fusible
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Voltage (Volts)
    Amps
    Pole
    NEMA Rating
    Additional Features
    Mounting Type
    Price
    H321AWK
    88240543
    240
    30A
    3-Pole
    NEMA 3R/12
    Without Knockouts
    $
    508
    .72
    /
    EA
    88240543
    Voltage (Volts)
    240
    Amps
    30A
    Pole
    3-Pole
    NEMA Rating
    NEMA 3R/12
    Additional Features
    Without Knockouts
    Mounting Type
    $
    508
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H321DS
    88240544
    240
    30A
    3-Pole
    NEMA 4/4X/5
    Dusttight, Watertight and Corrosion-Resistant
    $
    1953
    .54
    /
    EA
    88240544
    Voltage (Volts)
    240
    Amps
    30A
    Pole
    3-Pole
    NEMA Rating
    NEMA 4/4X/5
    Additional Features
    Dusttight, Watertight and Corrosion-Resistant
    Mounting Type
    $
    1953
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H323AWK
    88240563
    240
    100A
    3-Pole
    NEMA 3R/12
    Without Knockouts
    $
    768
    .23
    /
    EA
    88240563
    Voltage (Volts)
    240
    Amps
    100A
    Pole
    3-Pole
    NEMA Rating
    NEMA 3R/12
    Additional Features
    Without Knockouts
    Mounting Type
    $
    768
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H322AWK
    88240553
    240
    60A
    3-Pole
    NEMA 3R/12
    Without Knockouts
    $
    789
    .94
    /
    EA
    88240553
    Voltage (Volts)
    240
    Amps
    60A
    Pole
    3-Pole
    NEMA Rating
    NEMA 3R/12
    Additional Features
    Without Knockouts
    Mounting Type
    $
    789
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H323DS
    88240564
    240
    100A
    3-Pole
    NEMA 4/4X/5
    Dusttight, Watertight and Corrosion-Resistant
    $
    3607
    .80
    /
    EA
    88240564
    Voltage (Volts)
    240
    Amps
    100A
    Pole
    3-Pole
    NEMA Rating
    NEMA 4/4X/5
    Additional Features
    Dusttight, Watertight and Corrosion-Resistant
    Mounting Type
    $
    3607
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H324DS
    88240574
    240 V AC; 250 V DC
    200A
    3-Pole
    NEMA 3/3R/4/4X/12
    Surface Mount
    $
    5058
    .75
    /
    EA
    88240574
    Voltage (Volts)
    240 V AC; 250 V DC
    Amps
    200A
    Pole
    3-Pole
    NEMA Rating
    NEMA 3/3R/4/4X/12
    Additional Features
    Mounting Type
    Surface Mount
    $
    5058
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H324AWK
    88240573
    240 V AC; 250 V DC
    200A
    3-Pole
    NEMA 3R/12
    Surface Mount
    $
    1760
    .90
    /
    EA
    88240573
    Voltage (Volts)
    240 V AC; 250 V DC
    Amps
    200A
    Pole
    3-Pole
    NEMA Rating
    NEMA 3R/12
    Additional Features
    Mounting Type
    Surface Mount
    $
    1760
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H325
    88240581
    240 V AC; 250 V DC
    400A
    3-Pole
    NEMA 1
    Surface Mount
    $
    3131
    .41
    /
    EA
    88240581
    Voltage (Volts)
    240 V AC; 250 V DC
    Amps
    400A
    Pole
    3-Pole
    NEMA Rating
    NEMA 1
    Additional Features
    Mounting Type
    Surface Mount
    $
    3131
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H322DS
    88240554
    240 V AC; 250 V DC
    60A
    3-Pole
    NEMA 3R/4/4X/12
    Surface Mount
    $
    2414
    .03
    /
    EA
    88240554
    Voltage (Volts)
    240 V AC; 250 V DC
    Amps
    60A
    Pole
    3-Pole
    NEMA Rating
    NEMA 3R/4/4X/12
    Additional Features
    Mounting Type
    Surface Mount
    $
    2414
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240543 SKU, 88240543 ANALYTICS...
    Pole
    3-Pole
    NEMA Rating
    NEMA 3R/12
    Additional Features
    Without Knockouts
    Mounting Type
    Price
    $
    508
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240544 SKU, 88240544 ANALYTICS...
    Pole
    3-Pole
    NEMA Rating
    NEMA 4/4X/5
    Additional Features
    Dusttight, Watertight and Corrosion-Resistant
    Mounting Type
    Price
    $
    1953
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240563 SKU, 88240563 ANALYTICS...
    Pole
    3-Pole
    NEMA Rating
    NEMA 3R/12
    Additional Features
    Without Knockouts
    Mounting Type
    Price
    $
    768
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240553 SKU, 88240553 ANALYTICS...
    Pole
    3-Pole
    NEMA Rating
    NEMA 3R/12
    Additional Features
    Without Knockouts
    Mounting Type
    Price
    $
    789
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240564 SKU, 88240564 ANALYTICS...
    Pole
    3-Pole
    NEMA Rating
    NEMA 4/4X/5
    Additional Features
    Dusttight, Watertight and Corrosion-Resistant
    Mounting Type
    Price
    $
    3607
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240574 SKU, 88240574 ANALYTICS...
    Pole
    3-Pole
    NEMA Rating
    NEMA 3/3R/4/4X/12
    Additional Features
    Mounting Type
    Surface Mount
    Price
    $
    5058
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240573 SKU, 88240573 ANALYTICS...
    Pole
    3-Pole
    NEMA Rating
    NEMA 3R/12
    Additional Features
    Mounting Type
    Surface Mount
    Price
    $
    1760
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240581 SKU, 88240581 ANALYTICS...
    Pole
    3-Pole
    NEMA Rating
    NEMA 1
    Additional Features
    Mounting Type
    Surface Mount
    Price
    $
    3131
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88240554 SKU, 88240554 ANALYTICS...
    Pole
    3-Pole
    NEMA Rating
    NEMA 3R/4/4X/12
    Additional Features
    Mounting Type
    Surface Mount
    Price
    $
    2414
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available