Square D (Schneider Electric) H323DS Single Throw Fusible 100A 240VAC/250VDC 3P3W Heavy Duty Disconnect | Graybar Store
Square D (Schneider Electric) - Single Throw Fusible 100A 240VAC/250VDC 3P3W Heavy Duty Disconnect - H323DS
+ / - Hover over image to Zoom
Other Views

    Single Throw Fusible 100A 240VAC/250VDC 3P3W Heavy Duty Disconnect

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: H323DS
    SKU: 88240564
    $3,607.80
    Checking Pricing
         
    Voltage (Volts):240
    Amps:100A
    Pole:3-Pole
    NEMA Rating:NEMA 4/4X/5
    Additional Features:Dusttight, Watertight and Corrosion-Resistant
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # H323DS
    • Voltage (Volts) 240
    • Type Fusible
    • Additional Features Dusttight, Watertight and Corrosion-Resistant
    • Amps 100A
    • NEMA Rating NEMA 4/4X/5
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single throw fusible 100A 240VAC/250VDC 3P3W heavy duty disconnect. Dusttight, watertight and corrosion resistant. Enclosure rating NEMA 4/4X/5.