Chatsworth Products Inc. - Wide Cabling Section, Single-Sided, Vertical Mount, Clear, 6.6 in. H - 11374-503
+ / - Hover over image to Zoom
Other Views

Wide Cabling Section, Single-Sided, Vertical Mount, Clear, 6.6 in. H

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 11374-503
SKU: 92042453
$365.06
Checking Pricing
     
Height (Inches):7 ft
Mounting Type:Vertical
Width (Inches):6 in
Color:Transparent
Depth (Inches):6.38 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 11374-503
  • Color Transparent
  • Depth (Inches) 6.38 in
  • Height (Inches) 7 ft
  • Mounting Type Vertical
  • Width (Inches) 6 in
Product Overview:
11374 Single-Sided Wide Vertical Cabling Section, Transparent, Vertical, Width (Inches): 6 in, Height (Inches): 7 ft