Belden BHVH006 High Density Vertical Cable Manager, Single Sided, 84 H x 8.75 in. D, Half Door | Graybar Store
Belden - High Density Vertical Cable Manager, Single Sided, 84 H x 8.75 in. D, Half Door - BHVH006
+ / - Hover over image to Zoom
Other Views

    High Density Vertical Cable Manager, Single Sided, 84 H x 8.75 in. D, Half Door

    Manufacturer: Belden
    Manufacturer #: BHVH006
    SKU: 25095774
    $445.26
    Checking Pricing
         
    Height (Inches):84 in.
    Depth (Inches):8.75 in.
    Width (Inches):6 in.
    Door Style:Half Door
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # BHVH006
    • Type Single-Sided Vertical Manager
    • Depth (Inches) 8.75 in.
    • Door Style Half Door
    • Height (Inches) 84 in.
    • Width (Inches) 6 in.
    • Country of Origin US - USA
    Product Overview:
    BHVH Single-Sided Vertical Manager, Width (Inches): 6 in, Height (Inches): 84 in, Depth (Inches): 8.75 in, Half Door