Chatsworth 13902-715 Velocity™ Cable Manager, Single-Sided, Vertical Mount, Black, 52 RU x 6 in. W | Graybar Store
Chatsworth - Velocity™ Cable Manager, Single-Sided, Vertical Mount, Black, 52 RU x 6 in. W - 13902-715
+ / - Hover over image to Zoom
Other Views

    Velocity™ Cable Manager, Single-Sided, Vertical Mount, Black, 52 RU x 6 in. W

    Manufacturer: Chatsworth
    Manufacturer #: 13902-715
    SKU: 25279844
    $265.57
    Checking Pricing
         
    Color:Black
    Width (Inches):6 in.
    Depth (Inches):9.8 in.
    Height (Inches):91 in.
    Rack Units:52
    No. of Sides:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13902-715
    • Color Black
    • Application Patch Cords; Premise Cables
    • Mounting Style Vertical Mount
    • Type Cable Manager
    • Rack Units 52
    • Brand Velocity
    • Depth (Inches) 9.8 in.
    • Height (Inches) 91 in.
    • Materials Plastic and Steel
    • Width (Inches) 6 in.
    • Includes Protector Cable, Snap-on Cover
    • No. of Sides 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Velocity™ cable manager is 51/52 RU, 6 W x 91 H x 9.8 inch D. Vertical cable manager is single sided and black.
    Key features of the Velocity™ Single-Sided Vertical Cable Manager:
    • Quick and easy tool-less snap together design takes approximately 3 to 5 minutes to unpack, assemble and install
    • Compact packaging is 25 to 57% smaller than comparable managers, easy to ship, requires less storage space, reduces waste and makes cartons easier to handle
    • Larger cross-section on single-sided vertical managers provides up to 1/3 more cable management space
    • Openings on the side of the manager align with each rack-mount unit
    • T-shaped cable guides provide more space between fingers to organize cables by rack-mount unit
    • Rounded edges on cable guides and openings protect cables as they enter and exit the manager
    • Openings in the back of the manager allow easy front-to-rear cabling
    • Snap-on covers secure and protect cables
    Applications of the Velocity™ Single-Sided Vertical Cable Manager:
    • Provide an economical cable management solution for CPI Rack Systems
    • Create vertical pathways that store and organize premise cables and patch cords