Chatsworth Products Inc. - Single-Sided Vertical Cable Manager - 13904-703
+ / - Hover over image to Zoom
Other Views

Single-Sided Vertical Cable Manager

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 13904-703
SKU: 25279841
Checking Pricing
     
Color:Black
Width (Inches):10 in
Depth (Inches):10.3 in
Height (Inches):80.5 in
Rack Units:45
Material:Plastic; Steel
No. of Sides:Single-Sided
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 13904-703
  • Color Black
  • Type Vertical Cable Manager
  • Rack Units 45
  • Depth (Inches) 10.3 in
  • Height (Inches) 80.5 in
  • Width (Inches) 10 in
  • Material Plastic; Steel
  • No. of Sides Single-Sided
Product Overview:
Velocity® Single-Sided Vertical Cable Manager, Black, Plastic; Steel, Vertical, Patch Cords; Premise Cables, Rack Units: 45 RU
3-Phase, 4-Wire, And 1-Phase, 3-Wire Interiors Available; Branch Circuit Filler Plates Provide Fast And Easy Installation; Fully And Series-Rated Systems are Available; Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Panelboards Available Wi