Chatsworth Products Inc. 13902-701 Velocity™ Cable Manager, Single-Sided, Vertical Mount, Black, 38 RU x 6 in. W | Graybar Store
Chatsworth Products Inc. - Velocity™ Cable Manager, Single-Sided, Vertical Mount, Black, 38 RU x 6 in. W - 13902-701
+ / - Hover over image to Zoom
Other Views

    Velocity™ Cable Manager, Single-Sided, Vertical Mount, Black, 38 RU x 6 in. W

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 13902-701
    SKU: 25279836
    $219.54
    Checking Pricing
         
    Color:Black
    Height (Inches):70 in.
    Rack Units:38
    Material:Plastic; Steel
    Size:70 H x 6 W x 9.8 D in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 13902-701
    • Color Black
    • Size 70 H x 6 W x 9.8 D in
    • Application Patch Cords; Premise Cables
    • Mounting Style Vertical
    • Type Vertical Cable Manager
    • Rack Units 38
    • Brand Velocity
    • Height (Inches) 70 in.
    • Material Plastic; Steel
    • Includes Protector Cable; Snap-on Cover
    Product Overview:
    CPI® Single-Sided Vertical Cable Manager, Size: 70 H x 6 W x 9.8 D in, Black, Plastic; Steel, Epoxy-Polyester Powder Coat, Rack Units: 38