Chatsworth 35514-715 Evolution® g1 Single-Sided Cable Manager, Steel, Vertical, Black, 8 ft. H x 12 in. W | Graybar Store
Chatsworth - Evolution® g1 Single-Sided Cable Manager, Steel, Vertical, Black, 8 ft. H x 12 in. W - 35514-715
+ / - Hover over image to Zoom
Other Views

    Evolution® g1 Single-Sided Cable Manager, Steel, Vertical, Black, 8 ft. H x 12 in. W

    Manufacturer: Chatsworth
    Manufacturer #: 35514-715
    SKU: 25189289
    $1,025.61
    Checking Pricing
         
    Height (Inches):96 in.
    Color:Black
    Material:Plastic; Steel
    Size:96 H x 12 W x 13.2 D in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 35514-715
    • Color Black
    • Size 96 H x 12 W x 13.2 D in
    • Application Equipment Cords; Jumper Cords; Patch Cords; Premise Cables
    • Mounting Style Vertical
    • Type Cable Manager
    • Brand Evolution
    • Height (Inches) 96 in.
    • Material Plastic; Steel
    • Includes (3) Fixed Accessory Panels; (3) Large Cable Distribution Spools; 1 RU Spaced Plastic T-shaped Cable Guides; Cable Distribution Spacers; Contoured Front Door with Knobs
    Product Overview:
    Evolution® Single-Sided Vertical Cable Manager, Size: 96 H x 12 W x 13.2 D in, Black, Plastic; Steel, Powder Coat