Chatsworth Products Inc. - Evolution® g1 Single-Sided Cable Manager, Steel, Vertical, Black, 7 ft. H x 8 in. W - 35512-703
+ / - Hover over image to Zoom
Other Views

Evolution® g1 Single-Sided Cable Manager, Steel, Vertical, Black, 7 ft. H x 8 in. W

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 35512-703
SKU: 25189284
$807.36
Checking Pricing
     
Height (Inches):84 ft
Color:Black
Depth (Inches):13.2 in
No. of Sides:Single-Sided
Width (Inches):8 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 35512-703
  • Color Black
  • Depth (Inches) 13.2 in
  • Height (Inches) 84 ft
  • Width (Inches) 8 in
  • Material Steel
  • No. of Sides Single-Sided
Product Overview:
Vertical Cable Manager, Single Sided, Rack Units 1, Color Black, Width 8 Inch, Height 84 Inch, Depth 13.2 Inch, Capacity Category 6A, Configuration Front, Application Organizing Premise Cable, Patch Cord, Equipment Cord and Jumper Cord, Material Steel