Chatsworth Products Inc. - Single-Sided Vertical Cable Manager - 35514-703
+ / - Hover over image to Zoom
Other Views

Single-Sided Vertical Cable Manager

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 35514-703
SKU: 25181481
Checking Pricing
     
Height (Inches):84 ft
Color:Black
Depth (Inches):13.2 in
No. of Sides:Single-Sided
Width (Inches):12 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 35514-703
  • Color Black
  • Depth (Inches) 13.2 in
  • Height (Inches) 84 ft
  • Width (Inches) 12 in
  • Material Steel
  • No. of Sides Single-Sided
Product Overview:
Evolution® Single-Sided Vertical Cable Manager, Black, Steel, Vertical, Equipment Cords; Jumper Cords; Patch Cords; Premise Cables