Pentair Hoffman ESH19V Single Sided Vented Steel Shelf | Graybar Store
Pentair Hoffman - Single Sided Vented Steel Shelf - ESH19V
+ / - Hover over image to Zoom
Other Views

    Single Sided Vented Steel Shelf

    Manufacturer: Pentair Hoffman
    Manufacturer #: ESH19V
    SKU: 99522043
    $86.55
    Checking Pricing
         
    Color:Black
    Depth (Inches):10.5 in.
    Height (Inches):4.85 in.
    Rack Units:3
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ESH19V
    • Color Black
    • Type Single-Sided Solid Steel Shelf
    • Rack Units 3
    • Depth (Inches) 10.5 in.
    • Height (Inches) 4.85 in.
    • Width (Inches) 19 in.
    • Country of Origin MX - Mexico
    Product Overview:
    Single-sided vented rack shelf is 3 RU, 19 W x 4.85 H x 10.5 inch D.
    Rack is steel with textured black finish and has a load rating of 150 pounds.