Chatsworth 40117-719 Single-Sided Vented Shelf For 19-Inch Rack | Graybar Store
Chatsworth - Single-Sided Vented Shelf For 19-Inch Rack - 40117-719
+ / - Hover over image to Zoom
Other Views

    Single-Sided Vented Shelf For 19-Inch Rack

    Manufacturer: Chatsworth
    Manufacturer #: 40117-719
    SKU: 96045529
    $153.05
    Checking Pricing
         
    Color:Black
    Depth (Inches):14.82 in.
    Width (Inches):19 in.
    Rack Units:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40117-719
    • Color Black
    • Type Single-Sided Vented Shelf For 19-Inch Rack
    • Rack Units 3
    • Depth (Inches) 14.82 in.
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black single-sided vented shelf for 3 RU x 19 inch W rack.