Chatsworth Single-Sided Vented Shelf For 19-Inch Rack | Graybar Store
Chatsworth - Single-Sided Vented Shelf For 19-Inch Rack
+ / - Hover over image to Zoom
Other Views

    Single-Sided Vented Shelf For 19-Inch Rack

    Manufacturer: Chatsworth
         

    Single-sided vented shelf supports routers, switches, CPUs or any equipment requiring bottom ventilation.

    • Manufacturer Chatsworth
    • Type Single-Sided Vented Shelf For 19-Inch Rack
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Depth (Inches)
    Width (Inches)
    Rack Units
    Height (Inches)
    Use With
    Mounting Type
    Material
    Price
    40117-719
    96045529
    Black
    14.82 in.
    19 in.
    3
    $
    153
    .05
    /
    EA
    96045529
    Color
    Black
    Depth (Inches)
    14.82 in.
    Width (Inches)
    19 in.
    Rack Units
    3
    Height (Inches)
    Use With
    Mounting Type
    Material
    $
    153
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    40117-519
    90085132
    Transparent
    15 in.
    19 in.
    3
    5.19 in.
    19 in Rack
    Rack Mount
    Aluminum
    $
    153
    .05
    /
    EA
    90085132
    Color
    Transparent
    Depth (Inches)
    15 in.
    Width (Inches)
    19 in.
    Rack Units
    3
    Height (Inches)
    5.19 in.
    Use With
    19 in Rack
    Mounting Type
    Rack Mount
    Material
    Aluminum
    $
    153
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96045529 SKU, 96045529 ANALYTICS...
    Width (Inches)
    19 in.
    Rack Units
    3
    Height (Inches)
    Use With
    Mounting Type
    Material
    Price
    $
    153
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90085132 SKU, 90085132 ANALYTICS...
    Width (Inches)
    19 in.
    Rack Units
    3
    Height (Inches)
    5.19 in.
    Use With
    19 in Rack
    Mounting Type
    Rack Mount
    Material
    Aluminum
    Price
    $
    153
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available