Chatsworth Shelf, Single Sided, 19-Inch Rack | Graybar Store
Chatsworth - Shelf, Single Sided, 19-Inch Rack
+ / - Hover over image to Zoom
Other Views

    Shelf, Single Sided, 19-Inch Rack

    Manufacturer: Chatsworth
         

    Single-sided shelf is a convenient 15 inch deep mounting shelf for miscellaneous equipment, test gear, etc.

    Single-sided shelf:
    • Made of 0.090 Aluminum
    • Supports up to 50 pounds
    • Can be wall mounted
    See More >>
    • Manufacturer Chatsworth
    • Type Single-Sided
    • For Use With 19 Inch Rack
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Rack Units
    Width (Inches)
    Depth (Inches)
    Price
    40074-500
    88083947
    Clear
    3
    19 in.
    15
    $
    120
    .95
    /
    EA
    88083947
    Color
    Clear
    Rack Units
    3
    Width (Inches)
    19 in.
    Depth (Inches)
    15
    $
    120
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    40074-700
    95008320
    Black
    3
    19 in.
    15
    $
    136
    .19
    /
    EA
    95008320
    Color
    Black
    Rack Units
    3
    Width (Inches)
    19 in.
    Depth (Inches)
    15
    $
    136
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    40074-100
    88083946
    Grey
    3
    19 in.
    15
    $
    129
    .38
    /
    EA
    88083946
    Color
    Grey
    Rack Units
    3
    Width (Inches)
    19 in.
    Depth (Inches)
    15
    $
    129
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88083947 SKU, 88083947 ANALYTICS...
    Width (Inches)
    19 in.
    Depth (Inches)
    15
    Price
    $
    120
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95008320 SKU, 95008320 ANALYTICS...
    Width (Inches)
    19 in.
    Depth (Inches)
    15
    Price
    $
    136
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88083946 SKU, 88083946 ANALYTICS...
    Width (Inches)
    19 in.
    Depth (Inches)
    15
    Price
    $
    129
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available