B-Line (Eaton) SB747V1915AFB Vented Shelf, Aluminum, Single Sided, Rack Mount, Black, 19 x 15 in. | Graybar Store
B-Line (Eaton) - Vented Shelf, Aluminum, Single Sided, Rack Mount, Black, 19 x 15 in. - SB747V1915AFB
+ / - Hover over image to Zoom
Other Views

    Vented Shelf, Aluminum, Single Sided, Rack Mount, Black, 19 x 15 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB747V1915AFB
    SKU: 98307444
    $146.74
    Checking Pricing
         
    Height (Inches):5-3/16 in.
    Color:Black
    Depth (Inches):15 in.
    Use With:Network Equipment Rack
    Mounting Type:Rack Mount
    Width (Inches):19 in.
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB747V1915AFB
    • Color Black
    • Type Vented Shelf
    • Depth (Inches) 15 in.
    • Height (Inches) 5-3/16 in.
    • Mounting Type Rack Mount
    • Width (Inches) 19 in.
    • Material Aluminum
    • Use With Network Equipment Rack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Single-Sided Shelf, Black, Aluminum, Width (Inches): 19 in