Chatsworth 40117-519 Single-Sided Shelf, Vented, Clear, 19 in. Rack | Graybar Store
Chatsworth - Single-Sided Shelf, Vented, Clear, 19 in. Rack - 40117-519
+ / - Hover over image to Zoom
Other Views

    Single-Sided Shelf, Vented, Clear, 19 in. Rack

    Manufacturer: Chatsworth
    Manufacturer #: 40117-519
    SKU: 90085132
    $153.05
    Checking Pricing
         
    Color:Transparent
    Depth (Inches):15 in.
    Width (Inches):19 in.
    Rack Units:3
    Height (Inches):5.19 in.
    Use With:19 in Rack
    Mounting Type:Rack Mount
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40117-519
    • Color Transparent
    • Type Single-Sided Vented Shelf For 19-Inch Rack
    • Rack Units 3
    • Depth (Inches) 15 in.
    • Height (Inches) 5.19 in.
    • Mounting Type Rack Mount
    • Width (Inches) 19 in.
    • Material Aluminum
    • Use With 19 in Rack
    • Country of Origin US - USA
    Product Overview:
    Single-Sided Shelf, Transparent, Aluminum, Rack Units: 3, Width (Inches): 19 in