Pentair Hoffman ESH1915V Vented Shelf, Steel, Single-Sided, 15 in. D | Graybar Store
Pentair Hoffman - Vented Shelf, Steel, Single-Sided, 15 in. D - ESH1915V
+ / - Hover over image to Zoom
Other Views

    Vented Shelf, Steel, Single-Sided, 15 in. D

    Manufacturer: Pentair Hoffman
    Manufacturer #: ESH1915V
    SKU: 25112512
    $77.22
    Checking Pricing
         
    Height (Inches):3.74 in.
    Rack Units:2
    Width (Inches):19 in.
    Color:Black
    Depth (Inches):15 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ESH1915V
    • Color Black
    • Mounting Style Rack Mount
    • Type Single-Sided Shelf
    • Rack Units 2
    • Depth (Inches) 15 in.
    • Height (Inches) 3.74 in.
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Single-Sided Shelf, Width (Inches): 19 in, Height (Inches): 3.74 in, Black, Rack Units: 2