B-Line (Eaton) SB747S1915SFB Solid Shelf, Steel, Single Sided, Rack Mount, Black, 19 x 15 in. | Graybar Store
B-Line (Eaton) - Solid Shelf, Steel, Single Sided, Rack Mount, Black, 19 x 15 in. - SB747S1915SFB
+ / - Hover over image to Zoom
Other Views

    Solid Shelf, Steel, Single Sided, Rack Mount, Black, 19 x 15 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB747S1915SFB
    SKU: 25107464
    $90.84
    Checking Pricing
         
    Height (Inches):5-3/16 in.
    Color:Black
    Depth (Inches):15 in.
    Use With:Network Equipment Rack
    Mounting Type:Rack Mount
    Width (Inches):19 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB747S1915SFB
    • Color Black
    • Type Solid Shelf
    • Depth (Inches) 15 in.
    • Height (Inches) 5-3/16 in.
    Product Overview:
    Eaton® B-Line Single-Sided Shelf, Black, Steel, Width (Inches): 19 in